For detailed information, other images and documents, please select individual articles from the following table.
Hexagon nut, self-locking assortment
600 pieces in system case 4.4.1, DIN 985, I8I and I6I zinc-plated steel, blue passivated (A2K)
Register now and access more than 125,000 products


Variants
Assortment of 600 pieces
- 100 hexagon nuts, self-locking, M4
- 100 hexagon nuts, self-locking, M5
- 100 hexagon nuts, self-locking, M6
- 100 hexagon nuts, self-locking, M8
- 50 hexagon nuts, self-locking, M10
- 50 hexagon nuts, self-locking, M10 x 1 mm
- 50 hexagon nuts, self-locking, M12
- 50 hexagon nuts, self-locking, M12 x 1.5 mm
Strength class I8I and I6I
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!