Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hexagon nut, low profile, with clamping piece (non-metal insert) assortment 600 pieces
Hexagon nut, low profile, with clamping piece (non-metal insert) assortment 600 pieces - 1
Hexagon nut, low profile, with clamping piece (non-metal insert) assortment 600 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, low profile, with clamping piece (non-metal insert) assortment 600 pieces

Hexagon nut, low profile assortment DIN 985, steel, strength class |8|, zinc plated, blue passivated (A2K). Without case for direct use in existing cases, shelves and vehicle interior equipment in the ORSY system size 4.4.1
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
Notice
  • Hexagon nuts complying with DIN 985, with lower nominal height, cannot support test loads as per ISO 898-2

  • The strength class designation has two vertical bars added before and after the strength code to differentiate


DIN 985 has been withdrawn and replaced by ISO 10511. There is some limited similarity (thread M7, M18, M22, M27, M33 and threads with nominal diameter > M36 removed | Fine thread removed | Nut height changed | Width across flats changed for threads M10, M12 and M14 to 16, 18 and 21 mm | Strength classes changed to 04 and 05).