Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hexagon nut, high profile, with clamping piece (non-metal insert)
Hexagon nut, high profile, with clamping piece (non-metal insert) - 1
Hexagon nut, high profile, with clamping piece (non-metal insert) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, high profile, with clamping piece (non-metal insert)

DIN 982, galvanised steel 10, thick-film passivated (VZD)

See product details

Available in 14 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Notice

DIN 982 has been withdrawn and replaced by ISO 7040. There is some limited similarity (thread M7, M18, M22 removed | Thread M3, M4, M30 and M36 have been additionally included | Nut height changed | Width across flats changed for thread M10, M12 and M14 to 16, 18 and 21 mm | Fine thread has been included in ISO 10512 | Strength class 12 removed | ISO 7040 applies to the strength classes 5, 8, 10).