For detailed information, other images and documents, please select individual articles from the following table.
Hexagon nut with clamping piece (all-metal) fine thread DIN 980, steel 8, zinc-plated, blue passivated (A2K)
Register now and access more than 125,000 products
Variants
DIN 980 has been withdrawn and replaced by ISO 10513. There is some limited similarity (thread M18×2, M18×1.5, M20×2, M22×2, M22×1.5, M27×2, M33×2 and M39×3 removed | Nut height changed | Width across flats changed for M10, M12 and M14 to 16, 18 and 21 mm | Standard thread included in ISO 7042 | Strength class 5 removed | ISO 10513 applies to the strength classes 8, 10, 12).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!