For detailed information, other images and documents, please select individual articles from the following table.
Hexagon nut with clamping piece (all-metal) fine thread DIN 980, zinc plated 10 steel with thick-layer passivation (VZD)
Register now and access more than 125,000 products
Variants
Connection elements with zinc-plated chromium(VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium(VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chrome(VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coating distribution
DIN 980 has been withdrawn and replaced by ISO 7042. There is some limited similarity (thread M3, M4, M7, M18, M22, M27, M33 and M39 removed | Nut height changed | Width across flats changed for M10, M12 and M14 to 16, 18 and 21 mm | Fine thread included in ISO 10513 | ISO 7042 applies to the strength classes 5, 8, 10, 12).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!