Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hexagonal nut with clamping piece (all-metal) DIN 980, similar to A2 stainless steel, plain
Hexagonal nut with clamping piece (all-metal) DIN 980, similar to A2 stainless steel, plain - 1
Hexagonal nut with clamping piece (all-metal) DIN 980, similar to A2 stainless steel, plain - 2
Hexagonal nut with clamping piece (all-metal) DIN 980, similar to A2 stainless steel, plain - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal nut with clamping piece (all-metal) DIN 980, similar to A2 stainless steel, plain

See product details

Available in 5 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Notice

DIN 980 has been withdrawn and replaced by ISO 7042. There is some limited similarity (Threads M3, M4, M7, M18, M22, M27, M33 and M39 removed | Nut height changed | Width across flats changed for M10, M12 and M14 to 16, 18 and 21 mm | Fine thread was included in ISO 10513 | ISO 7042 valid for strength classes 5, 8, 10, 12).