Threaded rod
Threaded rod - 1
Threaded rod - 2

For detailed information, other images and documents, please select individual articles from the following table.

Threaded rod

DIN 976-1 (shape A) yellow galvanised steel 8.8

  • Thread type x nominal diameter: M10
  • Length: 70 mm
  • Standards: DIN 976-1
  • Material: Steel
  • Property class: 8.8
  • Surface: Zinc plated yellow
  • Form: A
  • RoHS-compliant: No

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter Length Standards Material Quantity PU
price/PU
095991070
M10 70 mm DIN 976-1 Steel
100 pcs
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
CAD data  | 
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
Notice

From thread M5, stud bolts may be marked with the following colours at one end (face) as an alternative to marking of the strength class.


A4 — RAL 3000 Flame Red