Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Threaded rod DIN 976-1 (shape A) with standard metric ISO thread, steel 4.8, plain
Threaded rod DIN 976-1 (shape A) with standard metric ISO thread, steel 4.8, plain - 1
Threaded rod DIN 976-1 (shape A) with standard metric ISO thread, steel 4.8, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Threaded rod DIN 976-1 (shape A) with standard metric ISO thread, steel 4.8, plain

See product details

Available in 51 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Notice

From thread diameter M5, stud bolts may be marked with the following colours at one end (face) as an alternative to marking of the strength class.


Steel 4.8 — no marking


Steel 8.8 — RAL 1023 Traffic Green


Steel 10.9 — RAL 1013 Oyster White


A2 — RAL 6024 Traffic Green


A4 — RAL 3000 Flame Red


CuZn (brass) — no marking