For detailed information, other images and documents, please select individual articles from the following table.
Threaded rod
DIN 976-1 (form A) with metric ISO standard thread ("ISO-compliant"). Hot-dip galvanised steel, 8.8U.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
The threaded rods are manufactured with a thread undersize in tolerance class 6AZ before the surface protection is applied. These threaded rods are ISO-compliant after hot-dip galvanisation. This means they fit hot-dip galvanised nuts with thread tolerance 6H.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!