Threaded rod, left-hand thread
Threaded rod, left-hand thread - 1
Threaded rod, left-hand thread - 2

For detailed information, other images and documents, please select individual articles from the following table.

Threaded rod, left-hand thread

DIN 976-1 (form A) with metric left-hand thread ("ISO-compliant"), LH (for left hand). Steel, 8.8U, hot-dip galvanised.

  • Standards: DIN 976-1
  • Material: Steel
  • Property class: 8.8U
  • Surface: Hot dip galvanized
  • RoHS-compliant: Yes
  • Form: A
  • Thread type: Metric thread
  • Identification colour: Traffic yellow RAL 1023

See product details

Available in 16 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type nominal diameter - thread shape Length Standards Material Quantity PU
price/PU
095971008
M8-LH - Left handed thread 1000.000 mm DIN 976-1 Steel
095971010
M10-LH - Left handed thread 1000.000 mm DIN 976-1 Steel
095971012
M12-LH - Left handed thread 1000.000 mm DIN 976-1 Steel
095971016
M16-LH - Left handed thread 1000.000 mm DIN 976-1 Steel
095971020
M20-LH - Left handed thread 1000.000 mm DIN 976-1 Steel
095971024
M24-LH - Left handed thread 1000.000 mm DIN 976-1 Steel
095971030
M30-LH - Left handed thread 1000.000 mm DIN 976-1 Steel
095971036
M36-LH - Left handed thread 1000.000 mm DIN 976-1 Steel
1 pcs
095973012
M12-LH - Left handed thread 3000 mm DIN 976-1 Steel
1 pcs
095973016
M16-LH - Left handed thread 3000 mm DIN 976-1 Steel
1 pcs
095973020
M20-LH - Left handed thread 3000 mm DIN 976-1 Steel
1 pcs
095973024
M24-LH - Left handed thread 3000 mm DIN 976-1 Steel
1 pcs
095972012
M12-LH - Left handed thread 2000 mm DIN 976-1 Steel
095972016
M16-LH - Left handed thread 2000 mm DIN 976-1 Steel
095972020
M20-LH - Left handed thread 2000 mm DIN 976-1 Steel
10 pcs
095972024
M24-LH - Left handed thread 2000 mm DIN 976-1 Steel
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
CAD data  | 
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
The threaded rods are manufactured with a thread undersize in tolerance class 6AZ before the surface protection is applied.


These threaded rods are ISO-compliant after hot-dip galvanisation. This means they fit hot-dip galvanised nuts with thread tolerance 6H.