Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Threaded rod, left-hand thread, shape A DIN 976-1
Threaded rod, left-hand thread, shape A DIN 976-1 - 1
Threaded rod, left-hand thread, shape A DIN 976-1 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Threaded rod, left-hand thread, shape A DIN 976-1

With left-hand (LH) metric thread ("ISO compliant") Steel, 8.8U, hot-dip galvanised (hdg)

See product details

Available in 11 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

The threaded rods are manufactured with a thread undersize in tolerance class 6AZ before the surface protection is applied.


These threaded rods are ISO-compliant after hot-dip galvanisation. This means they fit hot-dip galvanised nuts with thread tolerance 6H.