Threaded rod
Threaded rod - 1
Threaded rod - 2

For detailed information, other images and documents, please select individual articles from the following table.

Threaded rod

DIN 976-1 (form A) with metric ISO standard thread, galvanised steel 8.8, blue passivated (A2K)

  • Standards: DIN 976-1
  • Material: Steel
  • Property class: 8.8
  • Surface: Zinc plated
  • Form: A
  • Thread type: Metric thread
  • Identification colour: Traffic yellow RAL 1023
  • RoHS-compliant: Yes

See product details

Available in 41 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter Length Standards Material Quantity PU
price/PU
095900310
M10 3000 mm DIN 976-1 Steel
1 pcs
095900312
M12 3000 mm DIN 976-1 Steel
1 pcs
095900316
M16 3000 mm DIN 976-1 Steel
1 pcs
095900348
M48 3000 mm DIN 976-1 Steel
1 pcs
095900318
M18 3000 mm DIN 976-1 Steel
1 pcs
095900327
M27 3000 mm DIN 976-1 Steel
10 pcs
0959056
M56 1000 mm DIN 976-1 Steel
1 pcs
095900320
M20 3000 mm DIN 976-1 Steel
1 pcs
09590038
M8 3000 mm DIN 976-1 Steel
1 pcs
095900324
M24 3000 mm DIN 976-1 Steel
1 pcs
095900330
M30 3000 mm DIN 976-1 Steel
1 pcs
0959045
M45 1000 mm DIN 976-1 Steel
1 pcs
0959007
M7 1000 mm DIN 976-1 Steel
5 pcs
095900336
M36 3000 mm DIN 976-1 Steel
1 pcs
0959052
M52 1000 mm DIN 976-1 Steel
1 pcs
0959005
M5 1000 mm DIN 976-1 Steel
0959006
M6 1000 mm DIN 976-1 Steel
0959010
M10 1000 mm DIN 976-1 Steel
25 pcs
0959008
M8 1000 mm DIN 976-1 Steel
0959012
M12 1000 mm DIN 976-1 Steel
0959016
M16 1000 mm DIN 976-1 Steel
0959014
M14 1000 mm DIN 976-1 Steel
0959020
M20 1000 mm DIN 976-1 Steel
0959024
M24 1000 mm DIN 976-1 Steel
0959022
M22 1000 mm DIN 976-1 Steel
0959027
M27 1000 mm DIN 976-1 Steel
1 pcs
0959030
M30 1000 mm DIN 976-1 Steel
1 pcs
0959036
M36 1000 mm DIN 976-1 Steel
1 pcs
0959048
M48 1000 mm DIN 976-1 Steel
1 pcs
0959042
M42 1000 mm DIN 976-1 Steel
1 pcs
0959018
M18 1000 mm DIN 976-1 Steel
5 pcs
095900314
M14 3000 mm DIN 976-1 Steel
1 pcs
095900322
M22 3000 mm DIN 976-1 Steel
1 pcs
09590036
M6 3000 mm DIN 976-1 Steel
10 pcs
095900333
M33 3000 mm DIN 976-1 Steel
1 pcs
0959004
M4 1000 mm DIN 976-1 Steel
0959033
M33 1000 mm DIN 976-1 Steel
1 pcs
0959039
M39 1000 mm DIN 976-1 Steel
1 pcs
5065812200
M12 2000 mm DIN 976-1 Steel
1 pcs
5065816200
M16 2000 mm DIN 976-1 Steel
1 pcs
5065830200
M30 2000 mm DIN 976-1 Steel
1 pcs
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
CAD data  | 
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
Notice

From thread diameter M5, stud bolts may be marked with the following colour at one end (face) as an alternative to marking of the strength class.


Steel 8.8 — RAL 1023 Traffic Green