For detailed information, other images and documents, please select individual articles from the following table.
Threaded rod
DIN 976, galvanised steel 8.8, thick-film passivated (VZD)
- Length: 1000 mm
- Standards: DIN 976-1
- Material: Steel
- Property class: 8.8
- Surface: Zinc plated thick-layer passivation
- Form: A
- Thread type: Metric thread
- Identification colour: Traffic yellow RAL 1023
- RoHS-compliant: Yes
- show more ... show less ...
Register now and access more than 125,000 products
Variants
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!