Threaded rod, left-hand thread
Threaded rod, left-hand thread - 1
Threaded rod, left-hand thread - 2

For detailed information, other images and documents, please select individual articles from the following table.

Threaded rod, left-hand thread

Plain steel, 8.8

  • Standards: DIN 976-1
  • Material: Steel
  • Property class: 8.8
  • Surface: Plain
  • RoHS-compliant: Yes
  • Length: 1000 mm
  • Form: A
  • Thread type: Metric thread
  • Identification colour: Traffic yellow RAL 1023

See product details

Available in 7 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type nominal diameter - thread shape Standards Material Property class Quantity PU
price/PU
09599710
M10-LH - Left handed thread DIN 976-1 Steel 8.8
09599712
M12-LH - Left handed thread DIN 976-1 Steel 8.8
09599716
M16-LH - Left handed thread DIN 976-1 Steel 8.8
09599720
M20-LH - Left handed thread DIN 976-1 Steel 8.8
09599724
M24-LH - Left handed thread DIN 976-1 Steel 8.8
09599727
M27-LH - Left handed thread DIN 976-1 Steel 8.8
09599730
M30-LH - Left handed thread DIN 976-1 Steel 8.8
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
CAD data  |