Threaded rod
Threaded rod - 1
Threaded rod - 2

For detailed information, other images and documents, please select individual articles from the following table.

Threaded rod

DIN 976-1 (form A) with metric ISO standard thread, bare steel, 4.8

  • RoHS-compliant: Yes

See product details

Available in 51 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter Length Standards Material Quantity PU
price/PU
0950030
M30 2000 mm DIN 976-1 Steel
1 pcs
0950024
M24 2000 mm DIN 976-1 Steel
1 pcs
0950010
M10 2000 mm DIN 976-1 Steel
25 pcs
0950005
M5 3000 mm DIN 976-1 Steel
1 pcs
0950006
M6 3000 mm DIN 976-1 Steel
25 pcs
0950008
M8 3000 mm DIN 976-1 Steel
1 pcs
095006
M6 2000 mm DIN 976-1 Steel
10 pcs
09500018
M18 3000 mm DIN 976-1 Steel
1 pcs
0950020
M20 2000 mm DIN 976-1 Steel
1 pcs
09500014
M14 3000 mm DIN 976-1 Steel
1 pcs
095081230
M8 1230 mm DIN 976-1 Steel
10 pcs
095064
M64 1000 mm DIN 976-1 Steel
1 pcs
09500048
M48 3000 mm DIN 976-1 Steel
1 pcs
0950027
M27 2000 mm DIN 976-1 Steel
1 pcs
0950003
M3 3000 mm DIN 976-1 Steel
1 pcs
0950012
M12 2000 mm DIN 976-1 Steel
25 pcs
095012
M12 1000 mm DIN 976-1 Steel
095014
M14 1000 mm DIN 976-1 Steel
095018
M18 1000 mm DIN 976-1 Steel
1 pcs
095016
M16 1000 mm DIN 976-1 Steel
095020
M20 1000 mm DIN 976-1 Steel
0950202500
M20 2500 mm DIN 976-1 Steel
1 pcs
0950201600
M20 1600 mm DIN 976-1 Steel
1 pcs
0950203000
M20 3000 mm DIN 976-1 Steel
1 pcs
095022
M22 1000 mm DIN 976-1 Steel
095024
M24 1000 mm DIN 976-1 Steel
09503
M3 1000 mm DIN 976-1 Steel
09504
M4 1000 mm DIN 976-1 Steel
095036
M36 1000 mm DIN 976-1 Steel
1 pcs
095048
M48 1000 mm DIN 976-1 Steel
1 pcs
09505
M5 1000 mm DIN 976-1 Steel
09506
M6 1000 mm DIN 976-1 Steel
095052
M52 1000 mm DIN 976-1 Steel
1 pcs
09508
M8 1000 mm DIN 976-1 Steel
09500012
M12 3000 mm DIN 976-1 Steel
10 pcs
095033
M33 1000 mm DIN 976-1 Steel
1 pcs
095039
M39 1000 mm DIN 976-1 Steel
1 pcs
095010
M10 1000 mm DIN 976-1 Steel
0950161500
M16 1500 mm DIN 976-1 Steel
1 pcs
095030
M30 1000 mm DIN 976-1 Steel
1 pcs
09500016
M16 3000 mm DIN 976-1 Steel
5 pcs
0950161150
M16 1150 mm DIN 976-1 Steel
5 pcs
09502
M2 1000 mm DIN 976-1 Steel
10 pcs
095042
M42 1000 mm DIN 976-1 Steel
1 pcs
0950016
M16 2000 mm DIN 976-1 Steel
10 pcs
0950014
M14 2000 mm DIN 976-1 Steel
1 pcs
0950022
M22 2000 mm DIN 976-1 Steel
1 pcs
095008
M8 2000.000 mm DIN 976-1 Steel
1 pcs
095027
M27 1000 mm DIN 976-1 Steel
1 pcs
09500024
M24 3000 mm DIN 976-1 Steel
1 pcs
095012 120
DIN 976
100 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
Notice

From thread diameter M5, stud bolts may be marked with the following colours at one end (face) as an alternative to marking of the strength class.


Steel 4.8 — no marking


Steel 8.8 — RAL 1023 Traffic Green


Steel 10.9 — RAL 1013 Oyster White


A2 — RAL 6024 Traffic Green


A4 — RAL 3000 Flame Red


CuZn (brass) — no marking