Threaded rod, left-hand thread
Threaded rod, left-hand thread - 1
Threaded rod, left-hand thread - 2

For detailed information, other images and documents, please select individual articles from the following table.

Threaded rod, left-hand thread

Plain steel 4.8

  • Standards: DIN 976-1
  • Material: Steel
  • Property class: 4.8
  • Surface: Plain
  • RoHS-compliant: Yes
  • Length: 1000 mm
  • Form: A
  • Thread type: Metric thread

See product details

Available in 9 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type nominal diameter - thread shape Standards Material Property class Quantity PU
price/PU
09589008
M8-LH - Left handed thread DIN 976-1 Steel 4.8
09589010
M10-LH - Left handed thread DIN 976-1 Steel 4.8
09589012
M12-LH - Left handed thread DIN 976-1 Steel 4.8
09589014
M14-LH - Left handed thread DIN 976-1 Steel 4.8
09589016
M16-LH - Left handed thread DIN 976-1 Steel 4.8
09589018
M18-LH - Left handed thread DIN 976-1 Steel 4.8
1 pcs
09589020
M20-LH - Left handed thread DIN 976-1 Steel 4.8
09589024
M24-LH - Left handed thread DIN 976-1 Steel 4.8
09589030
M30-LH - Left handed thread DIN 976-1 Steel 4.8
1 pcs
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
CAD data  | 
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
LH (for left hand)

Notice

From thread diameter M5, stud bolts may be marked with the following colours at one end (face) as an alternative to marking of the strength class.


  • Steel 4.8 — no marking

  • Steel 8.8 — RAL 1023 Traffic Yellow

  • Steel 10.9 — RAL 1013 Oyster White

  • A2 — RAL 6024 Traffic Green

  • A4 — RAL 3000 Flame Red

  • CuZn (brass) — no marking