Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Threaded rod DIN 976-1 (type A) with metric ISO standard thread, plain steel 12.9
Threaded rod DIN 976-1 (type A) with metric ISO standard thread, plain steel 12.9 - 1
Threaded rod DIN 976-1 (type A) with metric ISO standard thread, plain steel 12.9 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Threaded rod DIN 976-1 (type A) with metric ISO standard thread, plain steel 12.9

See product details

Available in 8 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Notice

From thread diameter M5, stud bolts may be marked with the following colour at one end (face) as an alternative to marking of the strength class.


Steel 12.9 — RAL 9017 Traffic Black