Threaded rod
Threaded rod - 1
Threaded rod - 2

For detailed information, other images and documents, please select individual articles from the following table.

Threaded rod

DIN 976-1 (form A) with metric ISO standard thread, bare steel, 10.9

  • Length: 1000 mm
  • Standards: DIN 976-1
  • Material: Steel
  • Property class: 10.9
  • Surface: Plain
  • Form: A
  • Thread type: Metric thread
  • Identification colour: Oyster white RAL 1013
  • RoHS-compliant: Yes

See product details

Available in 18 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter Length Standards Material Quantity PU
price/PU
0959000056
M56 1000 mm DIN 976-1 Steel
1 pcs
0959000060
M60 1000 mm DIN 976-1 Steel
1 pcs
0959000012
M12 1000 mm DIN 976-1 Steel
0959000010
M10 1000 mm DIN 976-1 Steel
0959000016
M16 1000 mm DIN 976-1 Steel
0959000014
M14 1000 mm DIN 976-1 Steel
1 pcs
0959000018
M18 1000 mm DIN 976-1 Steel
1 pcs
0959000020
M20 1000 mm DIN 976-1 Steel
0959000027
M27 1000 mm DIN 976-1 Steel
1 pcs
0959000024
M24 1000 mm DIN 976-1 Steel
0959000030
M30 1000 mm DIN 976-1 Steel
1 pcs
0959000036
M36 1000 mm DIN 976-1 Steel
1 pcs
0959000042
M42 1000 mm DIN 976-1 Steel
1 pcs
0959000045
M45 1000 mm DIN 976-1 Steel
1 pcs
095900006
M6 1000 mm DIN 976-1 Steel
1 pcs
0959000022
M22 1000 mm DIN 976-1 Steel
1 pcs
0959000048
M48 1000 mm DIN 976-1 Steel
1 pcs
095900008
M8 1000 mm DIN 976-1 Steel
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
CAD data  | 
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
Notice

From thread diameter M5, stud bolts may be marked with the following colour at one end (face) as an alternative to marking of the strength class.


Steel 10.9 — RAL 1013 Oyster White