Threaded rod, left-hand thread
Threaded rod, left-hand thread - 1
Threaded rod, left-hand thread - 2

For detailed information, other images and documents, please select individual articles from the following table.

Threaded rod, left-hand thread

  • Standards: DIN 976-1
  • Material: Stainless steel A4
  • Property class: 70
  • Surface: Plain
  • RoHS-compliant: Yes
  • Length: 1000 mm
  • Form: A
  • Thread type: Metric thread
  • Identification colour: Flame red RAL 3000

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type nominal diameter - thread shape Standards Material Property class Quantity PU
price/PU
095309112
M12-LH - Left handed thread DIN 976-1 Stainless steel A4 70
095309116
M16-LH - Left handed thread DIN 976-1 Stainless steel A4 70
095309120
M20-LH - Left handed thread DIN 976-1 Stainless steel A4 70
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  |