Threaded rod, left-hand thread
Threaded rod, left-hand thread - 1
Threaded rod, left-hand thread - 2

For detailed information, other images and documents, please select individual articles from the following table.

Threaded rod, left-hand thread

DIN 976-1 (form A) with metric left-hand thread, stainless steel A2-70

  • Standards: DIN 976-1
  • Material: Stainless steel A2
  • Property class: 70
  • Surface: Plain
  • RoHS-compliant: Yes
  • Length: 1000 mm
  • Form: A
  • Thread type: Metric thread
  • Identification colour: Traffic green RAL 6024

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type nominal diameter - thread shape Standards Material Property class Quantity PU
price/PU
095499008
M8-LH - Left handed thread DIN 976-1 Stainless steel A2 70
095499010
M10-LH - Left handed thread DIN 976-1 Stainless steel A2 70
095499012
M12-LH - Left handed thread DIN 976-1 Stainless steel A2 70
095499016
M16-LH - Left handed thread DIN 976-1 Stainless steel A2 70
095499020
M20-LH - Left handed thread DIN 976-1 Stainless steel A2 70
095499024
M24-LH - Left handed thread DIN 976-1 Stainless steel A2 70
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
CAD data  | 
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
LH = left hand