Threaded rod
Threaded rod - 1
Threaded rod - 2

For detailed information, other images and documents, please select individual articles from the following table.

Threaded rod

DIN 976-1, polyamide PA 6.6

  • Length: 1000 mm
  • Standards: DIN 976
  • Material: PA - Polyamide
  • Surface: Plain
  • Form: A
  • Thread type: Metric thread
  • RoHS-compliant: Yes

See product details

Available in 8 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter Length Standards Material Quantity PU
price/PU
095216
M16 1000 mm DIN 976 PA - Polyamide
1 pcs
095230
M30 1000 mm DIN 976 PA - Polyamide
1 pcs
095210
M10 1000 mm DIN 976 PA - Polyamide
095212
M12 1000 mm DIN 976 PA - Polyamide
095214
M14 1000 mm DIN 976 PA - Polyamide
10 pcs
09526
M6 1000 mm DIN 976 PA - Polyamide
10 pcs
09528
M8 1000 mm DIN 976 PA - Polyamide
09523
M3 1000 mm DIN 976 PA - Polyamide
1 pcs
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
CAD data  | 
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
  • Material PA 6.6

  • Tensile strength 65 N/mm2

  • Resistant to mineral oil, petrol and weak alkaline solutions

  • Temperature-resistant from -40°C to +150°C

  • Absorption of water 8–10%