For detailed information, other images and documents, please select individual articles from the following table.
Hexagonal bolt with shank and fine thread
DIN 960 steel 10.9, zinc-nickel (P3E)
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Chrome(VI)-free:
- Complies with the EU End of Life Vehicles Directive.
Corrosion resistance:
- 720h base metal corrosion according to DIN EN ISO 9227-NSS (DIN 50021-SS) - in comparison: 96h yellow galvanised (A2C).
DIN 960 has been withdrawn and replaced by ISO 8765. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!