Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hexagonal bolt with shank and fine thread DIN 960, steel 8.8, plain
Hexagonal bolt with shank and fine thread DIN 960, steel 8.8, plain - 1
Hexagonal bolt with shank and fine thread DIN 960, steel 8.8, plain - 2
Hexagonal bolt with shank and fine thread DIN 960, steel 8.8, plain - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with shank and fine thread DIN 960, steel 8.8, plain

See product details

Available in 72 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Due to fine thread


  • The lower rise ensures more self-locking power compared to a regular threaded bolt

  • Higher torque

  • High reliability due to the larger diameter of the screw
Notice

DIN 960 has been withdrawn and replaced by ISO 8765. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).