Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Stud with threaded end ≈ 1.25 d for pressure container construction DIN 939, A2/70 stainless steel, plain
Stud with threaded end ≈ 1.25 d for pressure container construction DIN 939, A2/70 stainless steel, plain - 1
Stud with threaded end ≈ 1.25 d for pressure container construction DIN 939, A2/70 stainless steel, plain - 2
Stud with threaded end ≈ 1.25 d for pressure container construction DIN 939, A2/70 stainless steel, plain - 3

For detailed information, other images and documents, please select individual articles from the following table.

Stud with threaded end ≈ 1.25 d for pressure container construction DIN 939, A2/70 stainless steel, plain

See product details

Available in 64 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Stud bolts for pressure vessel construction in accordance with AD regulations. The AD 2000 Code of Practice documents are created by the "Working Group for Pressure Vessels".

Notice

TÜV-recognised make. Fulfils the conditions of the "AD 2000 Code of Practice W 7/2" (formerly "W 2") with regard to waiving of test certificate 3.1 (in accordance with DIN EN 10204). See VdTÜV material data sheet 1253/4. "VdTÜV data sheet 1253/4" contains the bolt and nut manufacturers inspected by an expert from the German Technical Supervisory Organisation (TÜO).