For detailed information, other images and documents, please select individual articles from the following table.
Hexagon nut DIN 934, steel I8I, hot-dip galvanised (hdg)
- Standards: DIN 934
- Material: Steel
- Property class: I8I
- Surface: Hot dip galvanized
- RoHS-compliant: Yes
Register now and access more than 125,000 products
Variants
Hexagonal nuts complying with the DIN 934 standard cannot support test loads as per DIN EN ISO 898-2.
- The strength class designation has two vertical bars added before and after the strength code to differentiate.
DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!