Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hexagon nut DIN 934, I10I steel with silver zinc-flake coating (ZFSHL)
Hexagon nut DIN 934, I10I steel with silver zinc-flake coating (ZFSHL) - 1
Hexagon nut DIN 934, I10I steel with silver zinc-flake coating (ZFSHL) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut DIN 934, I10I steel with silver zinc-flake coating (ZFSHL)

See product details

Available in 11 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Zinc-flake coatings are chromium (VI)-free corrosion protection coatings for commercial vehicle construction, construction machines, agricultural vehicles and equipment, and all other fields that have vehicle construction standard corrosion protection requirements.



The corrosion resistance of ZFSHL is as follows:


  • Diameter ≥ M6 - 480h*

  • Diameter ≥ M10 - 720h*


  • * Guideline values: No base metal corrosion in areas without thread in salt spray tests according to DIN EN ISO 9227 NSS.


The designation ZFSHL refers to the following corrosion coating:


  • Zinc-flake coating, with top coat, silver colour, with lubrication that alters the friction coefficient.

  • Adjusted friction coefficient range from 0.09-0.14 μ due to top coat with integrated lubricating particles