Welcome to Würth Germany For trade customers only
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head - 1
Hexagonal bolt with thread up to the head - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with thread up to the head

DIN 933, steel 10.9, galvanised, blue passivated (A2K)

  • Standards: DIN 933
  • Material: Steel
  • Property class: 10.9
  • Surface: Zinc plated
  • Head type: Hexagon head
  • Drive type: Outer hexagon
  • Thread type: Metric thread
  • RoHS-compliant: Yes

See product details

Available in 62 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter Length Head height External drive Quantity PU
Price/PU
010701075
M10 75 mm 6.4 mm WS17
100 pcs
0107012150
M12 150 mm 7.7 mm WS19
25 pcs
010701450
M14 50 mm 8.8 mm WS22
50 pcs
010701010
M10 10 mm 6.4 mm WS17
200 pcs
0107010100
M10 100 mm 6.4 mm WS17
50 pcs
010701025
M10 25 mm 6.4 mm WS17
100 pcs
010701018
M10 18 mm 6.4 mm WS17
200 pcs
010701030
M10 30 mm 6.4 mm WS17
010701035
M10 35 mm 6.4 mm WS17
100 pcs
010701040
M10 40 mm 6.4 mm WS17
100 pcs
010701045
M10 45 mm 6.4 mm WS17
100 pcs
010701055
M10 55 mm 6.4 mm WS17
010701090
M10 90 mm 6.4 mm WS17
100 pcs
010701065
M10 65 mm 6.4 mm WS17
010701220
M12 20 mm 7.7 mm WS19
010701225
M12 25 mm 7.7 mm WS19
100 pcs
010701230
M12 30 mm 7.7 mm WS19
100 pcs
010701235
M12 35 mm 7.7 mm WS19
100 pcs
010701240
M12 40 mm 7.7 mm WS19
100 pcs
010701430
M14 30 mm 8.8 mm WS22
100 pcs
010701245
M12 45 mm 7.7 mm WS19
100 pcs
010701435
M14 35 mm 8.8 mm WS22
100 pcs
010701440
M14 40 mm 8.8 mm WS22
010701445
M14 45 mm 8.8 mm WS22
50 pcs
0107012200
M12 200 mm 7.7 mm WS19
25 pcs
010701490
M14 90 mm 8.8 mm WS22
50 pcs
010701260
M12 60 mm 7.7 mm WS19
0107010160
M10 160 mm 6.4 mm WS17
50 pcs
010701280
M12 80 mm 7.7 mm WS19
50 pcs
010701460
M14 60 mm 8.8 mm WS22
50 pcs
010701080
M10 80 mm 6.4 mm WS17
50 pcs
010701255
M12 55 mm 7.7 mm WS19
50 pcs
010701250
M12 50 mm 7.7 mm WS19
010701420
M14 20 mm 8.8 mm WS22
100 pcs
010701480
M14 80 mm 8.8 mm WS22
25 pcs
010701020
M10 20 mm 6.4 mm WS17
200 pcs
010701050
M10 50 mm 6.4 mm WS17
100 pcs
010701270
M12 70 mm 7.7 mm WS19
010701060
M10 60 mm 6.4 mm WS17
0107010130
M10 130 mm 6.4 mm WS17
50 pcs
010701016
M10 16 mm 6.4 mm WS17
200 pcs
010701085
M10 85 mm 6.4 mm WS17
100 pcs
010701070
M10 70 mm 6.4 mm WS17
010701265
M12 65 mm 7.7 mm WS19
100 pcs
010701465
M14 65 mm 8.8 mm WS22
50 pcs
010701290
M12 90 mm 7.7 mm WS19
50 pcs
0107012130
M12 130 mm 7.7 mm WS19
50 pcs
010701216
M12 16 mm 7.7 mm WS19
100 pcs
0107010140
M10 140 mm 6.4 mm WS17
25 pcs
0107010150
M10 150 mm 6.4 mm WS17
25 pcs
010701285
M12 85 mm 7.7 mm WS19
25 pcs
0107012110
M12 110 mm 7.7 mm WS19
100 pcs
0107010120
M10 120 mm 6.4 mm WS17
100 pcs
010701012
M10 12 mm 6.4 mm WS17
100 pcs
0107010110
M10 110 mm 6.4 mm WS17
50 pcs
0107012120
M12 120 mm 7.7 mm WS19
50 pcs
0107012100
M12 100 mm 7.7 mm WS19
50 pcs
0107012170
M12 170 mm 7.7 mm WS19
50 pcs
010702270
M22 70 mm 14 mm WS32
10 pcs
0107014100
M14 100 mm 8.8 mm WS22
50 pcs
0107022120
M22 120 mm 14 mm WS32
10 pcs
010701475
M14 75 mm 8.80 mm WS22
1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +49 7940 15-2400

Prices for customers after login

Notice

DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).