Washer with large outside diameter
Washer with large outside diameter - 1
Washer with large outside diameter - 2

For detailed information, other images and documents, please select individual articles from the following table.

Washer with large outside diameter

DIN 9021 (with large outside diameter), galvanised steel, blue passivated (A2K)

  • Standards: DIN 9021
  • Material: Steel
  • Surface: Zinc plated
  • Vickers hardness, HV: 140 HV
  • Design: With large outside diameter
  • RoHS-compliant: Yes

See product details

Available in 17 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Suitable for screw thread Internal diameter Outer diameter Thickness Quantity PU
price/PU
041626
M24 26 mm 72 mm 5 mm
50 pcs
04163
M3 3.2 mm 9 mm 0.8 mm
04164
M4 4.3 mm 12 mm 1 mm
04165
M5 5.3 mm 15 mm 1.2 mm
04167
M7 7.4 mm 22 mm 2 mm
041610
M10 10.5 mm 30 mm 2.5 mm
041616 40
M16 17 mm 40 mm 6 mm
25 pcs
041620
M20 22 mm 60 mm 4 mm
041618
M18 20 mm 56 mm 4 mm
041614
M14 15 mm 44 mm 3 mm
100 pcs
041616
M16 17 mm 50 mm 3 mm
100 pcs
041612
M12 13 mm 37 mm 3 mm
04168
M8 8.4 mm 24 mm 2 mm
04166
M6 6.4 mm 18 mm 1.6 mm
041633
M30 33 mm 92 mm 6 mm
25 pcs
041625
M2.5 2.7 mm 8 mm 0.8 mm
041635
M3.5 3.7 mm 11 mm 0.8 mm
5000 pcs
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
Art.-no. Cust. Mat. No.