Washer with large outside diameter
Washer with large outside diameter - 1
Washer with large outside diameter - 2

For detailed information, other images and documents, please select individual articles from the following table.

Washer with large outside diameter

DIN 9021 stainless steel, A4, plain

  • Standards: DIN 9021
  • Material: Stainless steel A4
  • Surface: Plain
  • Vickers hardness, HV: 140 HV
  • Design: With large outside diameter
  • RoHS-compliant: Yes

See product details

Available in 18 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Suitable for screw thread Internal diameter Outer diameter Thickness Quantity PU
price/PU
0412920
M20 22 mm 60 mm 4 mm
04129210
M10 10.5 mm 30 mm 2.5 mm
04129214
M14 15 mm 45 mm 3 mm
100 pcs
04129212
M12 13 mm 37 mm 3 mm
100 pcs
0412922
M2 2.2 mm 6 mm 0.8 mm
1000 pcs
04129224
M24 26 mm 72 mm 5 mm
50 pcs
0412923
M3 3.2 mm 9 mm 0.8 mm
0412924
M4 4.3 mm 12 mm 1 mm
1000 pcs
04129236
M36 39 mm 110 mm 8 mm
10 pcs
0412926
M6 6.4 mm 18 mm 1.6 mm
0412925
M5 5.3 mm 15 mm 1.2 mm
500 pcs
0412927
M7 7.4 mm 22 mm 2 mm
1000 pcs
0412928
M8 8.4 mm 25 mm 2 mm
04129230
M30 33 mm 92 mm 6 mm
25 pcs
04129218
M18 20 mm 56 mm 4 mm
100 pcs
04129216
M16 17 mm 50 mm 3 mm
100 pcs
04129225
M2.5 2.7 mm 8 mm 0.8 mm
1000 pcs
04129235
M3.5 3.7 mm 11 mm 0.8 mm
1000 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  |