Washer with large outside diameter
Washer with large outside diameter - 1
Washer with large outside diameter - 2

For detailed information, other images and documents, please select individual articles from the following table.

Washer with large outside diameter

DIN 9021 (with large outside diameter), stainless steel, A2, bare

  • Standards: DIN 9021
  • Material: Stainless steel A2
  • Surface: Plain
  • Vickers hardness, HV: 140 HV
  • Design: With large outside diameter
  • RoHS-compliant: Yes

See product details

Available in 18 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Suitable for screw thread Internal diameter Outer diameter Thickness Quantity PU
price/PU
041910
M10 10.5 mm 30 mm 2.5 mm
041914
M14 15 mm 44 mm 3 mm
100 pcs
041912
M12 13 mm 37 mm 3 mm
041916
M16 17 mm 50 mm 3 mm
100 pcs
04192
M2 2.2 mm 7 mm 0.8 mm
1000 pcs
041920
M20 22 mm 60 mm 4 mm
041924
M24 26 mm 72 mm 5 mm
50 pcs
04193
M3 3.2 mm 9 mm 0.8 mm
041930
M30 33 mm 92 mm 6 mm
25 pcs
041936
M36 39 mm 110 mm 8 mm
10 pcs
04194
M4 4.3 mm 12 mm 1 mm
04195
M5 5.3 mm 15 mm 1.2 mm
04196
M6 6.4 mm 18 mm 1.6 mm
04197
M7 7.4 mm 22 mm 2 mm
500 pcs
04198
M8 8.4 mm 24 mm 2 mm
041918
M18 20 mm 56 mm 4 mm
041925
M2.5 2.7 mm 8 mm 0.8 mm
041935
M3.5 3.7 mm 11 mm 0.8 mm
1000 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  |