For detailed information, other images and documents, please select individual articles from the following table.
Flat nut with small wrench size, fine thread DIN 80705, zinc plated 14H steel with thick-layer passivation (VZD)
Register now and access more than 125,000 products
Variants
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!