For detailed information, other images and documents, please select individual articles from the following table.
Punched flat washer DIN 7989-1, steel, hot-dip galvanised. For steel and metal construction
Register now and access more than 125,000 products
Variants
Hot-dip galvanised = thermally galvanised
Especially suitable for use outdoors due to increased corrosion protection from hot-dip galvanisation.
The washers are intended for use with screws in accordance with DIN 7968, DIN 7969 and DIN 7990 in conjunction with nuts in accordance with DIN EN ISO 4032 and DIN EN ISO 4034.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!