Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Banjo bolt DIN 7643, steel, zinc-nickel silver-plated (ZNSHL), short version
Banjo bolt DIN 7643, steel, zinc-nickel silver-plated (ZNSHL), short version - 1
Banjo bolt DIN 7643, steel, zinc-nickel silver-plated (ZNSHL), short version - 2

For detailed information, other images and documents, please select individual articles from the following table.

Banjo bolt DIN 7643, steel, zinc-nickel silver-plated (ZNSHL), short version
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
Fasteners with a zinc-plated chromium (VI)-free zinc-nickel silver coating (ZNSHL) are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).



Corrosion resistance:



  • Diameter ≥ M2 - 360h*

  • Diameter ≥ M4 - 600h*

  • Diameter ≥ M10 - 720h*


  • *No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS


Overview of advantages:



  • Corrosion resistance of up to 720 hours against base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Chromium(VI)-free

  • Adjusted friction coefficient range from 0.09-0.14 μ due to top coat with integrated lubricating particles

  • Thermal capacity up to 120°C

  • Even coating distribution

  • Functional and decorative