Sealing ring assortment

For detailed information, other images and documents, please select individual articles from the following table.

Sealing ring assortment

1350 pieces in system case 4.4.1. DIN 7603, shape A, solid copper.

  • Number of pieces in assortment/set: 1350 PCS
  • Product weight (per item): 3350 g

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Number of pieces in assortment/set Product weight (per item) Quantity PU
price/PU
5964046000
1350 PCS 3350 g
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
Art.-no. Cust. Mat. No.
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
All washers in accordance with DIN 7603 are flat seals on static surfaces


They are used to seal static screw pipe connections



Copper rings can be used anywhere (except in the presence of some strong acids) due to their corrosion resistance



Shape A = flat seal



Heat-resistant up to max. +300°C