Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Washer for screw with heavy clamping sleeve ISO 7349, zinc plated 100 HV steel, thick-layer passivation with sealing (ZSM)
Washer for screw with heavy clamping sleeve ISO 7349, zinc plated 100 HV steel, thick-layer passivation with sealing (ZSM) - 1
Washer for screw with heavy clamping sleeve ISO 7349, zinc plated 100 HV steel, thick-layer passivation with sealing (ZSM) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Washer for screw with heavy clamping sleeve ISO 7349, zinc plated 100 HV steel, thick-layer passivation with sealing (ZSM)

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Connection elements with zinc-plated chromium(VI)-free thick-film passivation (ZSM) offer a future-proof alternative compared to surfaces containing chromium(VI). The coating consists of a zinc layer with passivation on a chromium(III) basis with sealing. Washers with ZSM coating can be paired with ZSML as well as VZD-coated threaded parts.



Overview of advantages:



  • Chromium(VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution

  • Functional and decorative