Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Adjusting ring, type A
Adjusting ring, type A - 1
Adjusting ring, type A - 2

For detailed information, other images and documents, please select individual articles from the following table.

Adjusting ring, type A

DIN 705, shape A and set screw DIN 913, bare steel

See product details

Available in 12 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Notice

Up to d1 = 70 mm with one set screw, over d1 = 70 mm with two set screws