For detailed information, other images and documents, please select individual articles from the following table.
Hexagon nut with clamping piece (all-metal) fine thread DIN 6925, steel 10, plain
Register now and access more than 125,000 products
Variants
DIN 6925 has been withdrawn and replaced by ISO 10513. There is some limited similarity | Nut height changed | Width across flats changed for thread M10, M12 and M14 to 16, 18 and 21 mm | Standard thread has been included in ISO 7042 | Strength class 5 and 6 removed | ISO 10513 applies to the strength classes 8, 10, 12).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!