Welcome to Würth Germany For trade customers only
Hexagon shoulder screw with long threaded pin
Hexagon shoulder screw with long threaded pin - 1
Hexagon shoulder screw with long threaded pin - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon shoulder screw with long threaded pin

DIN 609, steel 8.8, galvanised, yellow chrome plated (A2C)
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
For absorbing lateral forces


through the screw connection or fasten layers of workpieces to one another.



Ground shoulder shank with tolerance field k6


The shoulder shank with tolerance field k6 is generally combined with bore tolerance H7.



Increases installation productivity


as there is no need to use clamping pins with conventional screws.