Hexagonal bolt with shank
Hexagonal bolt with shank - 1
Hexagonal bolt with shank - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with shank

DIN 601/ISO 4016, steel 4.8, zinc plated, blue passivated (A2K), with nut

  • Material: Steel
  • Property class: 4.8
  • Surface: Zinc plated
  • Head type: Hexagon head
  • RoHS-compliant: Yes

See product details

Available in 237 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter Length Head height External drive Quantity PU
price/PU
0078016280
M16 280 mm 10 mm WS24
10 pcs
0078016300
M16 300 mm 10 mm WS24
10 pcs
0078016320
M16 320 mm 10 mm WS24
10 pcs
0078016340
M16 340 mm 10 mm WS24
10 pcs
0078016360
M16 360 mm 10 mm WS24
10 pcs
0078016380
M16 380 mm 10 mm WS24
10 pcs
0078016400
M16 400 mm 10 mm WS24
10 pcs
0078016420
420 mm 10 mm WS24
10 pcs
0078016440
M16 440 mm 10 mm WS24
10 pcs
0078016460
M16 460 mm 10 mm WS24
10 pcs
0078016480
M16 480 mm 10 mm WS24
10 pcs
0078016500
M16 500 mm 10 mm WS24
10 pcs
0078016520
M16 520 mm 10 mm WS24
10 pcs
0078016540
M16 540 mm 10 mm WS24
10 pcs
0078016560
M16 560 mm 10 mm WS24
5 pcs
0078016580
M16 580 mm 10 mm WS24
5 pcs
0078016600
M16 600 mm 10 mm WS24
5 pcs
007801850
M18 50 mm 11.5 mm WS27
50 pcs
0078018180
M18 180 mm 11.5 mm WS27
25 pcs
0078018200
M18 200 mm 11.5 mm WS27
10 pcs
0078018220
M18 220 mm 11.5 mm WS27
10 pcs
0078018240
M18 240 mm 11.5 mm WS27
10 pcs
007802030
M20 30 mm 12.5 mm WS30
25 pcs
007802035
M20 35 mm 12.5 mm WS30
25 pcs
007802040
M20 40 mm 12.5 mm WS30
25 pcs
007802045
M20 45 mm 12.5 mm WS30
25 pcs
007802050
M20 50 mm 12.5 mm WS30
25 pcs
007802055
M20 55 mm 12.5 mm WS30
25 pcs
007802060
M20 60 mm 12.5 mm WS30
25 pcs
007802065
M20 65 mm 12.5 mm WS30
25 pcs
007802070
M20 70 mm 12.5 mm WS30
25 pcs
007802075
M20 75 mm 12.5 mm WS30
25 pcs
007802080
M20 80 mm 12.5 mm WS30
25 pcs
007802090
M20 90 mm 12.5 mm WS30
25 pcs
0078020100
M20 100 mm 12.5 mm WS30
25 pcs
0078020110
M20 110 mm 12.5 mm WS30
10 pcs
0078020120
M20 120 mm 12.5 mm WS30
10 pcs
0078020130
M20 130 mm 12.5 mm WS30
10 pcs
0078020140
M20 140 mm 12.5 mm WS30
10 pcs
0078020150
M20 150 mm 12.5 mm WS30
10 pcs
0078020160
M20 160 mm 12.5 mm WS30
10 pcs
0078020180
M20 180 mm 12.5 mm WS30
10 pcs
0078020200
M20 200 mm 12.5 mm WS30
10 pcs
0078020220
M20 220 mm 12.5 mm WS30
10 pcs
0078020240
M20 240 mm 12.5 mm WS30
10 pcs
0078020260
M20 260 mm 12.5 mm WS30
10 pcs
0078020280
M20 280 mm 12.5 mm WS30
10 pcs
0078020300
M20 300 mm 12.5 mm WS30
5 pcs
0078020320
M20 320 mm 12.5 mm WS30
5 pcs
0078020340
340 mm 12.5 mm WS30
5 pcs
0078020360
M20 360 mm 12.5 mm WS30
5 pcs
0078020380
M20 380 mm 12.5 mm WS30
5 pcs
0078020400
M20 400 mm 12.5 mm WS30
5 pcs
0078020420
M20 420 mm 12.5 mm WS30
5 pcs
0078020440
M20 440 mm 12.5 mm WS30
5 pcs
0078020460
M20 460 mm 12.5 mm WS30
5 pcs
0078020480
M20 480 mm 12.5 mm WS30
5 pcs
0078020500
M20 500 mm 12.5 mm WS30
5 pcs
0078020520
M20 520 mm 12.5 mm WS30
5 pcs
0078020540
M20 540 mm 12.5 mm WS30
5 pcs
0078020560
M20 560 mm 12.5 mm WS30
5 pcs
0078020580
M20 580 mm 12.5 mm WS30
5 pcs
0078020600
M20 600 mm 12.5 mm WS30
5 pcs
007802450
M24 50 mm 15 mm WS36
25 pcs
007802455
M24 55 mm 15 mm WS36
25 pcs
007802460
M24 60 mm 15 mm WS36
25 pcs
007802465
M24 65 mm 15 mm WS36
25 pcs
007802470
M24 70 mm 15 mm WS36
25 pcs
007802480
M24 80 mm 15 mm WS36
25 pcs
007802490
M24 90 mm 15 mm WS36
10 pcs
0078024100
M24 100 mm 15 mm WS36
10 pcs
0078024110
M24 110 mm 15 mm WS36
10 pcs
0078024120
M24 120 mm 15 mm WS36
10 pcs
0078024140
M24 140 mm 15 mm WS36
10 pcs
0078024160
M24 160 mm 15 mm WS36
10 pcs
0078024180
M24 180 mm 15 mm WS36
10 pcs
0078024200
M24 200 mm 15 mm WS36
10 pcs
0078024220
M20 220 mm 15 mm WS36
5 pcs
0078024240
M24 240 mm 15 mm WS36
5 pcs
0078024260
M24 260 mm 15 mm WS36
5 pcs
0078024280
M24 280 mm 15 mm WS36
5 pcs
0078024300
M24 300 mm 15 mm WS36
5 pcs
0078024320
320 mm 15 mm WS36
5 pcs
0078024340
M24 340 mm 15 mm WS36
5 pcs
0078024360
M24 360 mm 15 mm WS36
5 pcs
0078024380
M24 380 mm 15 mm WS36
5 pcs
0078024400
M24 400 mm 15 mm WS36
5 pcs
0078024420
M24 420 mm 15 mm WS36
5 pcs
0078024440
M24 440 mm 15 mm WS36
5 pcs
0078024460
M24 460 mm 15 mm WS36
5 pcs
0078024480
M24 480 mm 15 mm WS36
2 pcs
0078024500
M24 500 mm 15 mm WS36
2 pcs
0078024520
M24 520 mm 15 mm WS36
2 pcs
0078024540
M24 540 mm 15 mm WS36
2 pcs
0078024560
M24 560 mm 15 mm WS36
2 pcs
0078024580
M24 580 mm 15 mm WS36
2 pcs
0078024600
M24 600 mm 15 mm WS36
2 pcs
0078027100
M27 100 mm 17 mm WS41
10 pcs
007800516
M5 16 mm 3.5 mm WS8
200 pcs
007800520
M5 20 mm 3.5 mm WS8
200 pcs
007800560
M5 60 mm 3.5 mm WS8
200 pcs
007800610
M6 10 mm 4 mm WS10
200 pcs
007800616
M6 16 mm 4 mm WS10
200 pcs
007800620
M6 20 mm 4 mm WS10
200 pcs
007800625
M6 25 mm 4 mm WS10
200 pcs
007800630
M6 30 mm 4 mm WS10
200 pcs
007800635
M6 35 mm 4 mm WS10
200 pcs
007800640
M6 40 mm 4 mm WS10
200 pcs
007800645
M6 45 mm 4 mm WS10
200 pcs
007800650
M6 50 mm 4 mm WS10
100 pcs
007800660
M6 60 mm 4 mm WS10
100 pcs
007800670
M6 70 mm 4 mm WS10
100 pcs
007800680
M6 80 mm 4 mm WS10
100 pcs
007800690
M6 90 mm 4 mm WS10
100 pcs
0078006100
M6 100 mm 4 mm WS10
50 pcs
0078006120
M6 120 mm 4 mm WS10
50 pcs
007800816
M8 16 mm 5.3 mm WS13
200 pcs
007800820
M8 20 mm 5.3 mm WS13
200 pcs
007800825
M8 25 mm 5.3 mm WS13
100 pcs
007800830
M8 30 mm 5.3 mm WS13
100 pcs
007800835
M8 35 mm 5.3 mm WS13
100 pcs
007800840
M8 40 mm 5.3 mm WS13
100 pcs
007800845
M8 45 mm 5.3 mm WS13
100 pcs
007800850
M8 50 mm 5.3 mm WS13
100 pcs
007800855
55 mm 5.3 mm WS13
100 pcs
007800860
M8 60 mm 5.3 mm WS13
100 pcs
007800865
M8 65 mm 5.3 mm WS13
100 pcs
007800870
M8 70 mm 5.3 mm WS13
50 pcs
007800880
M8 80 mm 5.3 mm WS13
50 pcs
007800890
M8 90 mm 5.3 mm WS13
50 pcs
0078008200
M8 200 mm 5.3 mm WS13
25 pcs
0078008180
M8 180 mm 5.3 mm WS13
25 pcs
0078008160
M8 160 mm 5.3 mm WS13
25 pcs
0078008140
M8 140 mm 5.3 mm WS13
25 pcs
0078008120
M8 120 mm 5.3 mm WS13
50 pcs
0078008110
M8 110 mm 5.3 mm WS13
50 pcs
0078008100
M8 100 mm 5.3 mm WS13
50 pcs
007801020
M10 20 mm 6.4 mm WS17
100 pcs
007801025
M10 25 mm 6.4 mm WS17
100 pcs
007801030
M10 30 mm 6.4 mm WS17
100 pcs
007801035
M10 35 mm 6.4 mm WS17
50 pcs
007801040
M10 40 mm 6.4 mm WS17
50 pcs
007801045
M10 45 mm 6.4 mm WS17
50 pcs
007801050
M10 50 mm 6.4 mm WS17
50 pcs
007801055
M10 55 mm 6.4 mm WS17
50 pcs
007801060
M10 60 mm 6.4 mm WS17
50 pcs
007801065
M10 65 mm 6.4 mm WS17
50 pcs
007801070
M10 70 mm 6.4 mm WS17
50 pcs
007801080
M10 80 mm 6.4 mm WS17
50 pcs
007801090
M10 90 mm 6.4 mm WS17
25 pcs
0078010100
M10 100 mm 6.4 mm WS17
25 pcs
0078010110
M10 110 mm 6.4 mm WS17
25 pcs
0078010120
M10 120 mm 6.4 mm WS17
25 pcs
0078010130
M10 130 mm 6.4 mm WS17
25 pcs
0078010140
M10 140 mm 6.4 mm WS17
25 pcs
0078010150
M10 150 mm 6.4 mm WS17
25 pcs
0078010160
M10 160 mm 6.4 mm WS17
25 pcs
0078010180
M10 180 mm 6.4 mm WS17
25 pcs
0078010200
M10 200 mm 6.4 mm WS17
25 pcs
0078010220
M10 220 mm 6.4 mm WS17
25 pcs
0078010240
M10 240 mm 6.4 mm WS17
25 pcs
0078010260
M10 260 mm 6.4 mm WS17
25 pcs
0078010280
M10 280 mm 6.4 mm WS17
25 pcs
0078010300
M10 300 mm 6.4 mm WS17
25 pcs
0078010320
M10 320 mm 6.4 mm WS17
25 pcs
0078010340
M10 340 mm 6.4 mm WS17
25 pcs
0078010360
M10 360 mm 6.4 mm WS17
25 pcs
0078010380
M10 380 mm 6.4 mm WS17
25 pcs
0078010400
M10 400 mm 6.4 mm WS17
10 pcs
007801230
M12 30 mm 7.5 mm WS19
50 pcs
007801235
M12 35 mm 7.5 mm WS19
50 pcs
007801240
M12 40 mm 7.5 mm WS19
50 pcs
007801245
M12 45 mm 7.5 mm WS19
50 pcs
007801250
M12 50 mm 7.5 mm WS19
50 pcs
007801255
M12 55 mm 7.5 mm WS19
25 pcs
007801260
M12 60 mm 7.5 mm WS19
25 pcs
007801265
M12 65 mm 7.5 mm WS19
25 pcs
007801270
M12 70 mm 7.5 mm WS19
25 pcs
007801275
M12 75 mm 7.5 mm WS19
25 pcs
007801280
M12 80 mm 7.5 mm WS19
25 pcs
007801290
M12 90 mm 7.5 mm WS19
25 pcs
0078012100
M12 100 mm 7.5 mm WS19
25 pcs
0078012110
M12 110 mm 7.5 mm WS19
25 pcs
0078012120
M12 120 mm 7.5 mm WS19
25 pcs
0078012130
M12 130 mm 7.5 mm WS19
25 pcs
0078012140
M12 140 mm 7.5 mm WS19
25 pcs
0078012150
M12 150 mm 7.5 mm WS19
25 pcs
0078012160
M12 160 mm 7.5 mm WS19
25 pcs
0078012170
M12 170 mm 7.5 mm WS19
25 pcs
0078012180
M12 180 mm 7.5 mm WS19
25 pcs
0078012190
M12 190 mm 7.5 mm WS19
25 pcs
0078012200
M12 200 mm 7.5 mm WS19
25 pcs
0078012220
M12 220 mm 7.5 mm WS19
25 pcs
0078012240
M12 240 mm 7.5 mm WS19
25 pcs
0078012260
M12 260 mm 7.5 mm WS19
25 pcs
0078012280
M12 280 mm 7.5 mm WS19
25 pcs
0078012300
M12 300 mm 7.5 mm WS19
25 pcs
0078012320
M12 320 mm 7.5 mm WS19
25 pcs
0078012340
M12 340 mm 7.5 mm WS19
25 pcs
0078012360
M12 360 mm 7.5 mm WS19
25 pcs
0078012380
M12 380 mm 7.5 mm WS19
25 pcs
0078012400
M12 400 mm 7.5 mm WS19
10 pcs
0078012420
M12 420 mm 7.5 mm WS19
10 pcs
0078012440
M12 440 mm 7.5 mm WS19
10 pcs
0078012460
M12 460 mm 7.5 mm WS19
10 pcs
0078012480
M12 480 mm 7.5 mm WS19
10 pcs
0078012500
M12 500 mm 7.5 mm WS19
10 pcs
0078012520
M12 520 mm 7.5 mm WS19
10 pcs
0078012540
M12 540 mm 7.5 mm WS19
10 pcs
0078012560
M12 560 mm 7.5 mm WS19
10 pcs
0078012580
M12 580 mm 7.5 mm WS19
10 pcs
0078012600
M12 600 mm 7.5 mm WS19
10 pcs
0078012640
M12 640 mm 7.5 mm WS19
10 pcs
007801630
M16 30 mm 10 mm WS24
50 pcs
007801635
M12 35 mm 10 mm WS24
50 pcs
007801640
M16 40 mm 10 mm WS24
50 pcs
007801645
M16 45 mm 10 mm WS24
50 pcs
007801650
M16 50 mm 10 mm WS24
50 pcs
007801655
M16 55 mm 10 mm WS24
50 pcs
007801660
M16 60 mm 10 mm WS24
50 pcs
007801665
M16 65 mm 10 mm WS19
25 pcs
007801670
M16 70 mm 10 mm WS24
25 pcs
007801675
M16 75 mm 10 mm WS19
25 pcs
007801680
M10 80 mm 10 mm WS24
25 pcs
007801690
M16 90 mm 10 mm WS24
25 pcs
0078016100
M16 100 mm 10 mm WS24
25 pcs
0078016110
M16 110 mm 10 mm WS24
25 pcs
0078016120
M16 120 mm 10 mm WS24
25 pcs
0078016130
M16 130 mm 10 mm WS24
25 pcs
0078016140
M16 140 mm 10 mm WS19
25 pcs
0078016150
M16 150 mm 10 mm WS24
25 pcs
0078016160
M16 160 mm 10 mm WS24
25 pcs
0078016180
M16 180 mm 10 mm WS24
25 pcs
0078016200
200 mm 10 mm WS24
10 pcs
0078016220
M16 220 mm 10 mm WS24
10 pcs
0078016240
M16 240 mm 10 mm WS24
10 pcs
0078016260
M16 260 mm 10 mm WS24
10 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  |