Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Wood screw Hexagon head DIN 571, steel hot-dip galvanised
Wood screw Hexagon head DIN 571, steel hot-dip galvanised - 1
Wood screw Hexagon head DIN 571, steel hot-dip galvanised - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Wood screw Hexagon head DIN 571, steel hot-dip galvanised

See product details

Available in 45 versions

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +49 7940 15-2400

Prices for customers after login

  • For solid wood connections

  • Hexagon head for improved application of force when screwing in

  • The wood screw forms its nut thread instead of cutting it

  • Depending on the diameter, pre-drilling must be carried out
Notice

Hot-dip zinc-plated screws have excellent corrosion resistance. The thickness of the zinc coating is up to ten times greater than coatings applied with electroplating.