Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Round steel chain, long-link
Round steel chain, long-link - 1
Round steel chain, long-link - 2

For detailed information, other images and documents, please select individual articles from the following table.

Round steel chain, long-link

See product details

Available in 7 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Nominal diameter 2 mm and 3 mm


Chain made of A4 stainless steel according to DIN 5685 Part 1, form G



Nominal diameter 4 mm and above


Chain made of A4 stainless steel according to DIN 763

Notice

Chain for general purposes


e.g. for closing off areas or securing parts against loss



These chains may not be used as load-bearing equipment, slings or carrying equipment within the terms of DIN 15003 in conjunction with cranes or lifting gear. The user will be solely responsible for use of these chains for the static suspension of loads, e.g. light fixtures.