For detailed information, other images and documents, please select individual articles from the following table.
Square nut DIN 557, steel 5, hot-dip galvanised (hdg)
- Thread type x nominal diameter: M8
- External drive: WS13
- Material: Steel
- Property class: 5
- Surface: Hot dip galvanized
- DIN: 557
- Thread type: Metric thread
- Pitch: 1.25 mm
- Nominal diameter: 8 mm
- show more ... show less ...
Register now and access more than 125,000 products
Variants
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!