Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Circlip DIN 471, spring steel
Circlip DIN 471, spring steel - 1
Circlip DIN 471, spring steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Circlip DIN 471, spring steel

Standard design, mech. applied zinc coating (MZN) for shafts, standard design

See product details

Available in 19 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

For safely limiting freedom of movement — even when there are rotary movements of machine parts on shafts and in bore holes at a predefined level.


  • High pressure, tensile and impact forces are transferred without torsion

  • Transfer of high axial forces from the machine part applying pressure to the groove wall

  • Shaft rings can be used even at high speeds

  • The rings can be removed quickly and easily using the correct pliers