For detailed information, other images and documents, please select individual articles from the following table.
Knurled nuts, low type DIN 467, brass, nickel-plated
- Thread type x nominal diameter: M5
- Height: 5 mm
- Outer diameter: 20 mm
- Head height: 4 mm
- Standards: DIN 467
- Material: Brass
- Surface: Nickel plated
- Form: Low
- RoHS-compliant: Yes
- show more ... show less ...
Register now and access more than 125,000 products
Variants
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!