Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hexagon nut, low profile with fine thread DIN 439, A4 stainless steel, plain
Hexagon nut, low profile with fine thread DIN 439, A4 stainless steel, plain - 1
Hexagon nut, low profile with fine thread DIN 439, A4 stainless steel, plain - 2
Hexagon nut, low profile with fine thread DIN 439, A4 stainless steel, plain - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, low profile with fine thread DIN 439, A4 stainless steel, plain

See product details

Available in 20 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Notice

DIN 439 shape B with fine thread has been withdrawn and replaced by ISO 8675. There is some similarity (strength class for stainless steels changed from 50 to 025 and from 70 to 035) | Width across flats changed for M10, M12, M14, M22 | Nominal diameter M1.8 removed | ISO 8675 only contains fine thread. | Standard thread has been moved to ISO 4035.