For detailed information, other images and documents, please select individual articles from the following table.
Hexalobular screw with flattened half round head DIN 34805-1, TX drive, 10.9 steel with silver zinc-flake coating
Register now and access more than 125,000 products
Variants
Increased assembly productivity
When using hexalobular-drive (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:
- Reduced tool wear
- Optimal distribution of force prevents the tool from slipping
- No damage to surface coating
Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!