The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Hexalobular screw with flattened half round head DIN 34805-1, TX drive, A2-070 stainless steel, plain
Register now and access more than 125,000 products

Variants
Increase in assembly productivity
When elements are joined using hexalobular (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:
- Low tool wear
- Tool does not slip because force is distributed optimally
Due to their head geometry, these screws can only be subjected to limited loads; see DIN EN ISO 3506-1
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!