Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Spring band clamp DIN 3021, shape B with handy clip, W.TEC

For detailed information, other images and documents, please select individual articles from the following table.

Spring band clamp DIN 3021, shape B with handy clip, W.TEC

The spring band clamps (shape B - space-saving) with handy clip are ideal for rapid installation

  • Width of band: 12 mm
  • Standards: DIN 3021
  • DIN: 3021
  • Material: Spring steel
  • Surface: Flake zinc
  • Colour: Black
  • RoHS-compliant: Yes
  • Corrosion protection period: 720 h
  • Form: B

See product details

Available in 5 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants