Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Spring band clamp DIN 3021, shape B, W.TEC

For detailed information, other images and documents, please select individual articles from the following table.

Spring band clamp DIN 3021, shape B, W.TEC

The spring band clamps (shape B - space-saving) are particularly suitable for small installation spaces

  • Nominal diameter: 34 mm
  • Min./max. working range: 33-36.4 mm
  • Width of band: 12 mm
  • Material thickness: 1.7 mm
  • Min. spring force: 300 N
  • Standards: DIN 3021
  • DIN: 3021
  • Material: Spring steel
  • Surface: Flake zinc
  • Colour: Black
  • RoHS-compliant: Yes
  • Corrosion protection period: 720 h
  • Form: B

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants