Ducting clamp, premium Part 3 – Double series
Ducting clamp, premium Part 3 – Double series - 1
Ducting clamp, premium Part 3 – Double series - 2

For detailed information, other images and documents, please select individual articles from the following table.

Ducting clamp, premium Part 3 – Double series

DIN 3015-3, ribbed internal surface, pre-tensioned, polypropylene

  • Width: 30 mm
  • DIN: 3015-3
  • Material: PP - Polypropylene
  • Colour: Green

See product details

Available in 14 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal size according to DIN Internal diameter Internal diameter 2 Hole distance Quantity PU
price/PU
0599311000
1 10 mm 10 mm 20 mm
25 pcs
0599311200
1 12 mm 12 mm 20 mm
25 pcs
0599321350
2 13.5 mm 13.5 mm 29 mm
25 pcs
0599321500
2 15 mm 15 mm 29 mm
25 pcs
0599321800
2 18 mm 18 mm 29 mm
25 pcs
0599321810
2 18 mm 15 mm 29 mm
25 pcs
0599332000
3 20 mm 20 mm 36 mm
25 pcs
0599332200
3 22 mm 22 mm 36 mm
25 pcs
0599332500
3 25 mm 25 mm 36 mm
25 pcs
0599310800
1 8 mm 8 mm 20 mm
25 pcs
0599321400
2 14 mm 14 mm 29 mm
25 pcs
0599310600
1 6 mm 6 mm 20 mm
25 pcs
0599321600
2 16 mm 16 mm 29 mm
50 pcs
0599321723
2 17.2 mm 17.2 mm 29 mm
25 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
  • For the secure mounting of pipes

  • Available for the most popular dimensions

  • Environmental protection due to vibration and noise-damping properties

  • Excellent resistance to weathering, even in extreme conditions
Notice

Screw sizes to be used


Hexagon head screw, DIN 931/933 and ISO 4014/4017


In conjunction with GD cover plate


STAUFF/DIN size — screw sizes (metric)


  • 1D / 1 — M6 x 35

  • 2D / 2 — M8 x 35

  • 3D / 3 — M8 x 45

  • 4D / 4 — M8 x 50

  • 5D / 5 — M8 x 60


Hexagon socket screw, ISO 4762


STAUFF/DIN size — sizes (mm/in)


  • 1D / 1 — M6 x 35

  • 2D / 2 — M8 x 35

  • 3D / 3 — M8 x 45

  • 4D / 4 — M8 x 50

  • 5D / 5 — M8 x 60